Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Ivory Marble Square Block End Table

  • Mfr # 569935

  • Zoro # G522361594


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Width
15 in
Height
20 in
Assembly Required
No Assembly Needed
Application Type
Yes
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569935
Zoro #
G522361594
UPC #
-
Country of Origin
India

Dimensions

Width
15 in
Height
20 in
Depth
15 in

Details

Tabletop Color
Ivory
Assembly Required
No Assembly Needed
Item
End-Side Table
Application Type
Yes

Description

Show off your exquisite taste with this 20-inch ivory marble and wood square block end table. The ivory coloration runs throughout this good looking manufactured wood and marble table. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 20-inch h x 15-inch w x 15-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.