Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Ivory Solid Wood USB Table Lamp With Ivory Drum Shade

  • Mfr # 530951

  • Zoro # G922360838


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Width
12 in
Color
Ivory
Assembly Required
Partial Assembly Needed
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530951
Zoro #
G922360838
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Height
19.8 in
Depth
12 in

Details

Application Type
No
Color
Ivory
Assembly Required
Partial Assembly Needed
Item
Table Lamp

Description

With this 20-inch ivory solid wood usb table lamp with ivory drum shade you can bring in design to any space along with adding some ambient lighting. A gorgeous ivory solid wood base brings just the right amount of pizzazz to this fabulous lamp. The ivory shade has a drum shape and is made of linen, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 19.8-inch H x 12-inch W x 12-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.