
20" Ivory Wool Blend Throw Pillow With Texture
Mfr # 527786
Zoro # G322810773
product price: $47.99
/eaKey Features
Size
20 x 20 in
Residential/Commerical
Residential
Type
Pillow Cover and Insert
Style
Contemporary
Reversible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
527786
Zoro #
G322810773
UPC #
-
Country of Origin
India
Dimensions
Size
20 x 20 in
Depth
6 in
Width
20 in
Length
20 in
Details
Residential/Commerical
Residential
Type
Pillow Cover and Insert
Item
Accent Throw Pillow
Style
Contemporary
Reversible
No
Color
Ivory
Material
Wool Blend
Pattern
Solid Color
Closure Type
Zipper
Fill Material
Polyester
Description
Add an air of fashion to your room and rejuvenate the space with this cute and fashionable 20-inch ivory wool blend throw pillow with texture. This ivory hued piece represents quality construction, expertly made from durable wool blend that is not only long lasting but soft to the touch as well. This soft polyester filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 20-inch H x 20-inch W x 6-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.