
20" Natural And Gold Snowflakes Christmas Throw Pillow With Embroidery
Mfr # 719259
Zoro # G722810557
product price:Â $74.15
/eaKey Features
Color
Gold, Natural
Type
Pillow Cover and Insert
Assembly Required
No Assembly Needed
Width
20 in
Pattern
Christmas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
719259
Zoro #
G722810557
UPC #
-
Country of Origin
India
Dimensions
Width
20 in
Depth
6.5 in
Length
20 in
Size
20 x 20 in
Details
Color
Gold, Natural
Type
Pillow Cover and Insert
Assembly Required
No Assembly Needed
Item
Accent Throw Pillow
Pattern
Christmas
Residential/Commerical
Commerical
Material
Polyester
Fill Material
Polyfill
Closure Type
Zipper
Reversible
No
Style
Traditional
Description
Add some holiday cheer to your space with this 20-inch natural and gold snowflakes throw pillow. Features beautifully hand-embroidered decorative Christmas trees with metallic threads running through them that add some high end and hand-crafted textural designer touches. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 20.00-inch h x 20.00-inch w x 6.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.