Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Natural Distressed Solid Wood Square Block End Table

  • Mfr # 571186

  • Zoro # G722367556


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Application Type
Yes
Height
20 in
Depth
18 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571186
Zoro #
G722367556
UPC #
-
Country of Origin
India

Dimensions

Height
20 in
Depth
18 in
Width
18 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Item
End-Side Table

Description

Distinctive in style the 20-inch natural distressed solid wood square block end table radiates a versatile charm. This table is made from solid wood in a natural color throughout the base and top. The purposefully distressed finish gives this table an authentically rustic feel. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 20-inch h x 18-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.