Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Natural Rattan Table Lamp With White Drum Shade

  • Mfr # 524401

  • Zoro # G422353996


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Height
20 in
Depth
12 in
Assembly Required
Partial Assembly Needed
Color
Brown/White
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524401
Zoro #
G422353996
UPC #
-
Country of Origin
China

Dimensions

Height
20 in
Depth
12 in
Width
12 in

Details

Assembly Required
Partial Assembly Needed
Color
Brown/White
Application Type
No
Item
Table Lamp

Description

With this 20-inch natural rattan table lamp with white drum shade you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy rattan and features a natural color. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 20-inch H x 12-inch W x 12-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.