Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Natural Rounded Solid Wood Folding Outdoor Side Table

  • Mfr # 554936

  • Zoro # G222361894


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Height
20 in
Assembly Required
No Assembly Needed
Application Type
Commercial
Length
20 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554936
Zoro #
G222361894
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
20 in
Length
20 in
Width
20 in

Details

Assembly Required
No Assembly Needed
Item
Outdoor Table
Application Type
Commercial

Description

Bring your outdoor living to the next level with our premium 20-inch natural rounded solid wood folding outdoor side table. This side table is a natural complement to any outdoor decor, adding both function and style to your outdoor space. If you are searching for the highest quality wood furniture, solid teak wood can not be beaten. The soft round shape of this outdoor table promotes a soft, elegant, and intimate environment. Enjoy the luxury of additional outdoor space with our table; when you are done, you can collapse it and store it away. Perfect for entertaining guests or just relaxing with family, our table is the ultimate addition to your backyard. 20-inch h x 20-inch w x 20-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.