Zoro Homepage

20" Natural Rounded Solid Wood Outdoor Side Table

  • Mfr # 554932

  • Zoro # G422351145


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Application Type
Commercial
Assembly Required
Full Assembly Needed
Height
18 in
Width
20 in
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554932
Zoro #
G422351145
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
18 in
Width
20 in
Length
20 in

Details

Application Type
Commercial
Assembly Required
Full Assembly Needed
Item
Outdoor Table

Description

Bring your outdoor living to the next level with our premium 20-inch natural rounded solid wood outdoor side table. This side table is a natural complement to any outdoor decor, adding both function and style to your outdoor space. Ideal for outdoor living, the natural solid wood tabletop will be a beautiful addition to your outdoor space. Perfect for entertaining guests or just relaxing with family, our table is the ultimate addition to your backyard. 18-inch h x 20-inch w x 20-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.