Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Natural Solid Wood Accent Mirror

  • Mfr # 569928

  • Zoro # G822368323


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Width
17.25 in
Height
20 in
Material
Glass
Assembly Required
No Assembly Needed
Depth
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569928
Zoro #
G822368323
UPC #
-
Country of Origin
China

Dimensions

Width
17.25 in
Height
20 in
Depth
1.25 in

Details

Item
Mirror
Material
Glass
Assembly Required
No Assembly Needed
Application Type
Yes

Description

If you want to add some brightness to your living space, the 20-inch natural solid wood accent mirror is perfect for you. Framed with solid wood in its natural color with a whitewash finish, this mirror will bring practical application and fashionable design to your space, adding some rustic flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 20-inch h x 17.25-inch w x 1.25-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.