Zoro Homepage

20" Natural Solid Wood Pedestal End Table

  • Mfr # 556558

  • Zoro # G422364480


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Depth
13 in
Width
15 in
Assembly Required
No Assembly Needed
Height
20.1 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556558
Zoro #
G422364480
UPC #
-
Country of Origin
India

Dimensions

Depth
13 in
Width
15 in
Height
20.1 in

Details

Item
End-Side Table
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Distinctive in style the 20-inch natural solid wood pedestal end table radiates a versatile charm. Made of solid wood, the natural coloration throughout gives this piece an updated and refreshing look. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 20.1-inch h x 15-inch w x 13-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.