Zoro Homepage

20" Natural Square Solid Wood Outdoor Side Table

  • Mfr # 554930

  • Zoro # G022371673


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Height
16 in
Length
20 in
Assembly Required
Full Assembly Needed
Width
20 in
Application Type
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554930
Zoro #
G022371673
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
16 in
Length
20 in
Width
20 in

Details

Assembly Required
Full Assembly Needed
Application Type
Commercial
Item
Outdoor Table

Description

Whether you're hosting a backyard barbecue or just lounging in the sun, our 20-inch natural square solid wood outdoor side table is the perfect addition to any outdoor space. If you’re looking for a table that is small yet mighty, this end or side table is a great option to store lighters, candles, bug spray, and to use to rest your coffee, snacks, and drinks. If you are searching for the highest quality wood furniture, solid teak wood can not be beaten. This surface is an unmatchable combination of beauty and durability. Don't miss out on this must-have outdoor accessory!. 16-inch h x 20-inch w x 20-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.