20" Natural Wood Manufactured Wood And Iron Square End Table
Mfr # 402461
Zoro # G622833120
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Leg Color
Natural
Set
No
Purposeful Distressing Type
No Distressing
Assembled/Unassembled
Assembled
Finish
Distressed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402461
Zoro #
G622833120
UPC #
-
Country of Origin
China
Dimensions
Height
19.75 in
Width
19.75 in
Length
19.75 in
Details
Leg Color
Natural
Set
No
Purposeful Distressing Type
No Distressing
Assembled/Unassembled
Assembled
Finish
Distressed
Tabletop Color
Natural
Item
End-Side Tables
Base Material
Iron
Style
Contemporary
Tabletop Material
Manufactured Wood
Leg Type
Sled
Weight Capacity
25 lb
Includes
1 Table
Mirrored
No
Shape
Square
Description
Show off your exquisite taste with this 20" natural wood manufactured wood and iron square end table. This marvelous end or side table is made from high quality metal. A solid natural wood iron frame is finished off with a matching natural wood manufactured wood table, giving this table a chic monotone look. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 19.75" H x 19.75" W x 19.75" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.