Zoro Homepage

20" Nickel Metal Round Table Lamp With White Drum Shade

  • Mfr # 643317

  • Zoro # G522373184


product price: $60.95
/ea

Key Features

Height
19.5 in
Depth
7 in
Width
7 in
Color
White
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643317
Zoro #
G522373184
UPC #
-
Country of Origin
China

Dimensions

Height
19.5 in
Depth
7 in
Width
7 in

Details

Color
White
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp

Description

With this 20-inch nickel metal round table lamp with white drum shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of nickel metal. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 19.50-inch h x 7.00-inch w x 7.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.