20" Nickel Metal Round USB Table Lamp With White Empire Shade

  • Mfr # 548266

  • Zoro # G622365690


product price: $48.95
/ea

Key Features

Depth
7.09 in
Assembly Required
Partial Assembly Needed
Color
White
Width
7.09 in
Height
19.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548266
Zoro #
G622365690
UPC #
-
Country of Origin
China

Dimensions

Depth
7.09 in
Width
7.09 in
Height
19.69 in

Details

Assembly Required
Partial Assembly Needed
Color
White
Item
Table Lamp
Application Type
Yes

Description

Truly a mix of design and functionality that doesn't compromise on style, this 20-inch nickel metal round bedside usb table lamp with white empire shade will be a great addition to your space. A gorgeous nickel finish metal base brings just the right amount of pizzazz to this fabulous lamp. The USB port and wireless charging station give this lamp lots of practical functionality. The white shade has a empire shape and is made from fabric. Bedside table lamps help to add a soft and cozy glow to your bedroom. Great for evening reading. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 19.69-inch H x 7.09-inch W x 7.09-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.