Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Oak Two Drawer Faux Wood Nightstand

  • Mfr # 534895

  • Zoro # G222362181


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Depth
14.7 in
Assembly Required
Full Assembly Needed
Height
19.9 in
Width
15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534895
Zoro #
G222362181
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
14.7 in
Height
19.9 in
Width
15.7 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table

Description

Good looking design and practical styling meet to form this 20-inch oak two drawer faux wood nightstand. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 19.9-inch H x 15.7-inch W x 14.7-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.