Zoro Homepage

20" Oak Wood Square Sled End Table

  • Mfr # 654011

  • Zoro # G622351013


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Width
23.5 in
Depth
23.5 in
Height
20 in
Assembly Required
Full Assembly Needed
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654011
Zoro #
G622351013
UPC #
-
Country of Origin
China

Dimensions

Width
23.5 in
Depth
23.5 in
Height
20 in

Details

Item
End-Side Table
Assembly Required
Full Assembly Needed
Application Type
Yes

Description

Show off your exquisite taste with this 20-inch oak wood square sled end table. This table is made from manufactured wood in a oak color throughout the base and top. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 20.00-inch h x 23.50-inch w x 23.50-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.