
20" Oak Wood Two Drawer Nightstand
Mfr # 543678
Zoro # G222353417
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Height
19.9 in
Width
16.02 in
Application Type
Yes
Depth
12.9 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543678
Zoro #
G222353417
UPC #
-
Country of Origin
Colombia
Dimensions
Height
19.9 in
Width
16.02 in
Depth
12.9 in
Details
Application Type
Yes
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Description
Good looking design and practical styling meet to form this 20-inch oak wood two drawer nightstand. Made of high quality manufactured wood that is built to last. Includes 2 drawers to give you multiple storage options to keep clutter at bay. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 19.9-inch h x 16.02-inch w x 12.9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.