Shop HOMEROOTS
See all product information
Create Account
20" Off White Pink And Green Flamingo Throw Pillow Cover with Fringe
- Mfr # 713113
- Zoro # G222810590
product price:Â
$
26.79
/ea
Key Features
Size
20 x 20 in
Width
20 in
Length
20 in
Assembly Required
No Assembly Needed
Depth
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 713113
- Zoro #
- G222810590
- UPC #
- -
- Country of Origin
- India
- Item
- Accent Throw Pillow
- Assembly Required
- No Assembly Needed
- Type
- Pillow Cover
- Closure Type
- Zipper
- Color
- Green, Off White, Pink
- Reversible
- No
- Material
- Polyester
- Residential/Commerical
- Residential
- Pattern
- Animal Print
- Style
- Tropical
Dimensions
- Size
- 20 x 20 in
- Width
- 20 in
- Length
- 20 in
- Depth
- 0.5 in
Description
The perfect complement to your sofa, favorite chair, or bed, this 20-inch off white, pink, and green flamingo throw pillow cover with fringe is a great decorative accent. This fun tropical accent pillow cover, represents quality construction, expertly made from durable polyester that is not only long lasting but soft to the touch as well. Pillow covers are a good idea for anyone that loves to decorate or accent their space with color and texture. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 20.00-inch h x 20.00-inch w x 0.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.