
20" Orange and Ivory Geometric Cotton Blend Throw Pillow With Embroidery
Mfr # 549422
Zoro # G622810749
product price: $41.69
/eaKey Features
Type
Pillow Cover and Insert
Fill Material
Polyfill
Reversible
No
Length
20 in
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
549422
Zoro #
G622810749
UPC #
-
Country of Origin
India
Dimensions
Length
20 in
Size
20 x 20 in
Width
20 in
Depth
8 in
Details
Type
Pillow Cover and Insert
Fill Material
Polyfill
Reversible
No
Closure Type
Zipper
Color
Orange, Ivory
Residential/Commerical
Residential
Item
Accent Throw Pillow
Style
Modern
Assembly Required
No Assembly Needed
Pattern
Geometric
Material
Cotton Blend
Description
Bring a bit of fashion and zip to your space with this eye-catching and comfy 20-inch orange geometric cotton blend throw pillow with embroidery. This orange hued piece represents quality construction, expertly made from durable cotton blend that is not only long lasting but soft to the touch as well. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 20-inch H x 20-inch W x 8-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.