20" Oval Antiqued Bronze Wood and Glass Analog Wall Clock

  • Mfr # 274496

  • Zoro # G022887815


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, Solid Wood
Clock Face Material
Glass
Hooks
No
Features
Framed
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274496
Zoro #
G022887815
UPC #
-
Country of Origin
China

Dimensions

Width
20 in
Depth
2.5 in
Height
30.5 in

Details

Material
Metal, Solid Wood
Clock Face Material
Glass
Hooks
No
Features
Framed
Finish
Bronze
Commercial Use
No
Mirrored
No
Silent Non Ticking
No
Shape
Oval
Clock Movement Type
Mechanical
Item
Wall Clocks
Subject
No Subject
Display Type
Analog
Outdoor Use
No
Assembly Required
No Assembly Needed
Set
No
Color
Antiqued Bronze

Description

This 20-inch oval antiqued bronze wood and glass analog wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. The oval clockface is framed by scrolling metal in an antiqued bronze finish and finished with wood caps also finished in a dark antique bronze/black. With its unique design and practical purpose, this clock will add some vintage style flair to your home while also acting as an essential tool. 30.5-inch H x 20-inch W x 2.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.