
20" Pink Swing Arm Table Lamp
Mfr # 645958
Zoro # G422368402
product price: $52.95
/eaKey Features
Depth
6.5 in
Assembly Required
No Assembly Needed
Height
19.5 in
Width
6.5 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
645958
Zoro #
G422368402
UPC #
-
Country of Origin
China
Dimensions
Depth
6.5 in
Height
19.5 in
Width
6.5 in
Details
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes
Color
Pink
Description
Add a bright anchor to your room with this 20-inch pink swing arm table lamp. The lamp is made of sturdy plastic and features a pink color. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 19.50-inch h x 6.50-inch w x 6.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.