
20" Rose Gold Metal Novelty Table Lamp With White Drum Shade
Mfr # 643323
Zoro # G822370302
product price: $60.95
/eaKey Features
Application Type
Yes
Depth
7 in
Width
7 in
Color
Gold/White
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643323
Zoro #
G822370302
UPC #
-
Country of Origin
China
Dimensions
Depth
7 in
Width
7 in
Height
19.5 in
Details
Application Type
Yes
Item
Table Lamp
Color
Gold/White
Assembly Required
No Assembly Needed
Description
Bring of level of elegance and freshness to your space with this high quality 20-inch rose gold metal novelty table lamp with white drum shade. The lamp is made of sturdy metal and features a rose gold color. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 19.50-inch h x 7.00-inch w x 7.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.