Zoro Homepage

20" Rose Gold Metal Table Lamp LED With White Drum Shade

  • Mfr # 642908

  • Zoro # G722373793


product price: $67.79
/ea

Key Features

Depth
8.5 in
Color
White/Gold
Application Type
Yes
Height
19.5 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642908
Zoro #
G722373793
UPC #
-
Country of Origin
China

Dimensions

Depth
8.5 in
Height
19.5 in
Width
8.5 in

Details

Color
White/Gold
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

Bring of level of elegance and freshness to your space with this high quality 20-inch rose gold metal table lamp led with white drum shade. The base of this lamp is made of metal finished in a rose gold tone. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.