Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Rose Gold Metal USB Table Lamp LED With White Drum Shade

  • Mfr # 643251

  • Zoro # G522342777


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Width
8.5 in
Application Type
Yes
Color
White/Gold
Depth
8.5 in
Height
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643251
Zoro #
G522342777
UPC #
-
Country of Origin
China

Dimensions

Width
8.5 in
Depth
8.5 in
Height
19.5 in

Details

Application Type
Yes
Color
White/Gold
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

With this 20-inch rose gold metal usb table lamp led with white drum shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of rose gold metal. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.