Zoro Homepage

20" Silver Aluminum Contemporary Scoop Decorative Bowl

  • Mfr # 568871

  • Zoro # G322357902


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Width
19.8 in
Application Type
Yes
Depth
7.3 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568871
Zoro #
G322357902
UPC #
-
Country of Origin
India

Dimensions

Height
6.5 in
Width
19.8 in
Depth
7.3 in

Details

Item
Serving Bowl
Application Type
Yes
Assembly Required
No Assembly Needed
Color
Silver

Description

Enhance your table decor with this stunning 7-inch silver aluminum contemporary scoop decorative bowl. Crafted as a centerpiece bowl, its abstract shape adds a touch of modern elegance to any setting. The sleek silver finish complements a variety of decor styles, making it a versatile piece for your home. Ideal as a decorative centerpiece or focal point on your dining table, coffee or console table, bookshelf, desk, or mantle. Its unique slightly twisted and scooped contemporary design will surely impress your guests at any gathering. Add a sophisticated touch with this modern-inspired bowl that exudes charm and sophistication. 6.5-inch h x 19.8-inch w x 7.3-inch d

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.