
20" Silver and Black Mirrored Glass Faux Crystal And Metal Folding Tray Table
Mfr # 641951
Zoro # G322833291
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Cup Holder
No
Frame Color
Black
Finish
Mirrored
Style
Glam
Tray Table Type
Tray Table
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
641951
Zoro #
G322833291
UPC #
-
Country of Origin
China
Dimensions
Overall Height
25.98 in
Overall Depth
14.57 in
Overall Length
18.9 in
Details
Cup Holder
No
Frame Color
Black
Finish
Mirrored
Style
Glam
Tray Table Type
Tray Table
Tabletop Color
Silver
Storage Stand
No
Locking
No
Removable Serving Tray
No
Hand Crafted
No
Assembly
No Assembly Needed
Surface Material
Faux Crystals, Mirrored Glass
Folding
Yes
Weight Capacity
75 lb
Frame Material
Metal
Casters
No
Number of Pieces Included
1
Item
Tray Tables
Description
Elevate your home decor with the 20-inch silver and black mirrored glass faux crystal and metal folding tray table. This stunning tray table features a glam design that seamlessly blends elegance and functionality. The top showcases a luxurious combination of faux crystals and mirrored glass, reflecting light beautifully in any space. Its sleek black metal base provides sturdy support while maintaining a chic appearance. Designed for versatility, this folding table can be easily stored away when not in use, making it perfect for entertaining or daily purposes. Whether you need a stylish accent for your living room or a convenient surface for drinks and snacks, this tray table offers both beauty and practicality. 25.98-inch h x 18.90-inch w x 14.57-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.