Zoro Homepage

20" Silver Geo Lines Ceramic Vanity Tray

  • Mfr # 574118

  • Zoro # G022372212


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Depth
4 in
Assembly Required
No Assembly Needed
Height
11 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574118
Zoro #
G022372212
UPC #
-
Country of Origin
China

Dimensions

Depth
4 in
Height
11 in
Width
20 in

Details

Color
Silver
Assembly Required
No Assembly Needed
Item
Tray

Description

This 20-inch silver geo lines ceramic vanity tray will add a beautiful decorative accent to your decor. Crafted of ceramic this rectangular vanity tray is a fusion of refinement and versatility. Featuring a scooped shape, a geometric lines pattern, and brushed silver metallic glaze, this piece will be a great decorative addition to your space. It's perfect on it's own or for displaying a collection of candles, potpourri, décor, and more. 11-inch h x 20-inch w x 4-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.