Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Silver Glass Round Table Lamp With Light Gray Drum Shade

  • Mfr # 643347

  • Zoro # G422359776


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Height
20 in
Depth
11 in
Color
Light Gray/Silver
Assembly Required
No Assembly Needed
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643347
Zoro #
G422359776
UPC #
-
Country of Origin
China

Dimensions

Height
20 in
Depth
11 in
Width
11 in

Details

Item
Table Lamp
Color
Light Gray/Silver
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Embrace the good life with this hard working and stylish 20-inch silver glass round table lamp with light gray drum shade. A gorgeous silver glass base brings just the right amount of pizzazz to this fabulous lamp. The light gray drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 20.00-inch h x 11.00-inch w x 11.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.