
20" Silver Metal Novelty Table Lamp With Silver Globe Shade
Mfr # 643283
Zoro # G222347010
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Width
11.5 in
Application Type
Yes
Color
Silver
Depth
9.25 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643283
Zoro #
G222347010
UPC #
-
Country of Origin
China
Dimensions
Width
11.5 in
Depth
9.25 in
Height
20 in
Details
Item
Table Lamp
Application Type
Yes
Color
Silver
Assembly Required
No Assembly Needed
Description
With this 20-inch silver metal novelty table lamp with silver globe shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of silver metal. The silver globe metal shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 20.00-inch h x 11.50-inch w x 9.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.