Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Silver Metal Table Lamp LED With Aqua Drum Shade

  • Mfr # 642895

  • Zoro # G322368427


product price: $66.39
/ea

Key Features

Application Type
Yes
Color
Aqua/Silver
Assembly Required
No Assembly Needed
Height
19.5 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642895
Zoro #
G322368427
UPC #
-
Country of Origin
China

Dimensions

Height
19.5 in
Width
8.5 in
Depth
8.5 in

Details

Application Type
Yes
Color
Aqua/Silver
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

Bring of level of elegance and freshness to your space with this high quality 20-inch silver metal table lamp led with aqua drum shade. A gorgeous silver metal base brings just the right amount of pizzazz to this fabulous lamp. Includes a aqua fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.