Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Silver Metal Table Lamp LED With Black Drum Shade

  • Mfr # 642897

  • Zoro # G322354321


product price: $67.89
/ea

Key Features

Application Type
Yes
Height
19.5 in
Width
8.5 in
Assembly Required
No Assembly Needed
Depth
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642897
Zoro #
G322354321
UPC #
-
Country of Origin
China

Dimensions

Height
19.5 in
Width
8.5 in
Depth
8.5 in

Details

Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed
Color
Silver/Black

Description

Embrace the good life with this hard working and stylish 20-inch silver metal table lamp led with black drum shade. The lamp is made of sturdy metal and features a silver color. The black drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.