Zoro Homepage

20" Silver Metal Table Lamp LED With Purple Drum Shade

  • Mfr # 642903

  • Zoro # G722367327


product price: $66.39
/ea

Key Features

Application Type
Yes
Color
Silver/Purple
Assembly Required
No Assembly Needed
Width
8.5 in
Height
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642903
Zoro #
G722367327
UPC #
-
Country of Origin
China

Dimensions

Width
8.5 in
Height
19.5 in
Depth
8.5 in

Details

Application Type
Yes
Color
Silver/Purple
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

With this 20-inch silver metal table lamp led with purple drum shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of metal finished in a silver tone. The purple drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.