Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Silver Metal USB Table Lamp LED With Aqua Drum Shade

  • Mfr # 642915

  • Zoro # G922356015


product price: $73.15
/ea

Key Features

Color
Aqua/Silver
Depth
8.5 in
Width
8.5 in
Application Type
Yes
Height
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642915
Zoro #
G922356015
UPC #
-
Country of Origin
China

Dimensions

Depth
8.5 in
Width
8.5 in
Height
19.5 in

Details

Color
Aqua/Silver
Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

This 20-inch silver metal usb table lamp led with aqua drum shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal and features a silver color. The aqua shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.