Zoro Homepage

20" Silver Metal USB Table Lamp LED With Aqua Drum Shade

  • Mfr # 643227

  • Zoro # G222342411


product price: $84.35
/ea
Free Shipping & Returns

Key Features

Depth
8.5 in
Height
19.5 in
Application Type
Yes
Width
8.5 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643227
Zoro #
G222342411
UPC #
-
Country of Origin
China

Dimensions

Depth
8.5 in
Height
19.5 in
Width
8.5 in

Details

Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed
Color
Aqua/Silver

Description

Add a bright anchor to your room with this 20-inch silver metal usb table lamp led with aqua drum shade. A gorgeous silver metal base brings just the right amount of pizzazz to this fabulous lamp. The aqua drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.