Zoro Homepage

20" Silver Metal USB Table Lamp LED With Blue Drum Shade

  • Mfr # 642918

  • Zoro # G022371802


product price: $74.55
/ea

Key Features

Height
19.5 in
Application Type
Yes
Depth
8.5 in
Width
8.5 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642918
Zoro #
G022371802
UPC #
-
Country of Origin
China

Dimensions

Height
19.5 in
Depth
8.5 in
Width
8.5 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Color
Silver/Blue
Item
Table Lamp

Description

Truly a mix of design and functionality that doesn't compromise on style, this 20-inch silver metal usb table lamp led with blue drum shade will be a great addition to your space. The base of this lamp is made of silver metal. The blue shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.