
20" Silver Metal USB Table Lamp LED With Light Pink Drum Shade
Mfr # 642921
Zoro # G922367219
product price: $73.15
/eaKey Features
Assembly Required
No Assembly Needed
Height
19.5 in
Width
8.5 in
Application Type
Yes
Color
Light Pink/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642921
Zoro #
G922367219
UPC #
-
Country of Origin
China
Dimensions
Height
19.5 in
Width
8.5 in
Depth
8.5 in
Details
Assembly Required
No Assembly Needed
Application Type
Yes
Color
Light Pink/Silver
Item
Table Lamp
Description
Add a bright anchor to your room with this 20-inch silver metal usb table lamp led with light pink drum shade. A gorgeous silver metal base brings just the right amount of pizzazz to this fabulous lamp. Includes a light pink fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 19.50-inch h x 8.50-inch w x 8.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.