Zoro Homepage

20" Silver Metal USB Table Lamp LED With Light Pink Drum Shade

  • Mfr # 643239

  • Zoro # G322351221


product price: $84.35
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Width
8.5 in
Assembly Required
No Assembly Needed
Height
19.5 in
Depth
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643239
Zoro #
G322351221
UPC #
-
Country of Origin
China

Dimensions

Width
8.5 in
Height
19.5 in
Depth
8.5 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp
Color
Light Pink/Silver

Description

Embrace the good life with this hard working and stylish 20-inch silver metal usb table lamp led with light pink drum shade. The base of this lamp is made of silver metal. The light pink shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.