Zoro Homepage

20" Silver Metal USB Table Lamp LED With Navy Blue Drum Shade

  • Mfr # 642923

  • Zoro # G822364011


product price: $74.55
/ea

Key Features

Height
19.5 in
Depth
8.5 in
Color
Navy Blue/Silver
Assembly Required
No Assembly Needed
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642923
Zoro #
G822364011
UPC #
-
Country of Origin
China

Dimensions

Height
19.5 in
Depth
8.5 in
Width
8.5 in

Details

Color
Navy Blue/Silver
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp

Description

Embrace the good life with this hard working and stylish 20-inch silver metal usb table lamp led with navy blue drum shade. A gorgeous silver metal base brings just the right amount of pizzazz to this fabulous lamp. The navy blue drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.