
20" Silver Metal USB Table Lamp LED With Navy Blue Drum Shade
Mfr # 643241
Zoro # G922373456
product price: $84.35
/ea
Free Shipping & Returns
Key Features
Height
19.5 in
Assembly Required
No Assembly Needed
Application Type
Yes
Width
8.5 in
Color
Navy Blue/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643241
Zoro #
G922373456
UPC #
-
Country of Origin
China
Dimensions
Height
19.5 in
Width
8.5 in
Depth
8.5 in
Details
Assembly Required
No Assembly Needed
Application Type
Yes
Color
Navy Blue/Silver
Item
Table Lamp
Description
This 20-inch silver metal usb table lamp led with navy blue drum shade is a great way to add some brightness to any corner of your home. A gorgeous silver metal base brings just the right amount of pizzazz to this fabulous lamp. The navy blue shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 19.50-inch h x 8.50-inch w x 8.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.