Zoro Homepage

20" Silver Metal USB Table Lamp LED With Pink Drum Shade

  • Mfr # 643243

  • Zoro # G122343990


product price: $84.35
/ea
Free Shipping & Returns

Key Features

Depth
8.5 in
Assembly Required
No Assembly Needed
Width
8.5 in
Application Type
Yes
Color
Silver/Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643243
Zoro #
G122343990
UPC #
-
Country of Origin
China

Dimensions

Depth
8.5 in
Width
8.5 in
Height
19.5 in

Details

Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Color
Silver/Pink

Description

Truly a mix of design and functionality that doesn't compromise on style, this 20-inch silver metal usb table lamp led with pink drum shade will be a great addition to your space. The base of this lamp is made of metal finished in a silver tone. The pink drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.