Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Silver Metal USB Table Lamp LED With Purple Drum Shade

  • Mfr # 643247

  • Zoro # G922367899


product price: $84.35
/ea
Free Shipping & Returns

Key Features

Depth
8.5 in
Color
Silver/Purple
Height
19.5 in
Assembly Required
No Assembly Needed
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643247
Zoro #
G922367899
UPC #
-
Country of Origin
China

Dimensions

Depth
8.5 in
Height
19.5 in
Width
8.5 in

Details

Color
Silver/Purple
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes

Description

This 20-inch silver metal usb table lamp led with purple drum shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of metal finished in a silver tone. Includes a purple fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.