Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Silver Metal USB Table Lamp LED With Red Drum Shade

  • Mfr # 643249

  • Zoro # G522355173


product price: $84.35
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
Red/Silver
Depth
8.5 in
Width
8.5 in
Height
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643249
Zoro #
G522355173
UPC #
-
Country of Origin
China

Dimensions

Depth
8.5 in
Width
8.5 in
Height
19.5 in

Details

Application Type
Yes
Color
Red/Silver
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

Add a bright anchor to your room with this 20-inch silver metal usb table lamp led with red drum shade. The base of this lamp is made of silver metal. The red shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.