Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Silver Metal USB Table Lamp LED With Tan Drum Shade

  • Mfr # 643253

  • Zoro # G722369345


product price: $84.35
/ea
Free Shipping & Returns

Key Features

Color
Tan/Silver
Height
19.5 in
Depth
8.5 in
Application Type
Yes
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643253
Zoro #
G722369345
UPC #
-
Country of Origin
China

Dimensions

Height
19.5 in
Depth
8.5 in
Width
8.5 in

Details

Color
Tan/Silver
Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

With this 20-inch silver metal usb table lamp led with tan drum shade you can bring in design to any space along with adding some ambient lighting. A gorgeous silver metal base brings just the right amount of pizzazz to this fabulous lamp. The tan shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.