Zoro Homepage

20" Silver Metal USB Table Lamp LED With Teal Blue Drum Shade

  • Mfr # 642927

  • Zoro # G822364806


product price: $73.15
/ea

Key Features

Height
19.5 in
Assembly Required
No Assembly Needed
Width
8.5 in
Color
Teal Blue/Silver
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642927
Zoro #
G822364806
UPC #
-
Country of Origin
China

Dimensions

Height
19.5 in
Width
8.5 in
Depth
8.5 in

Details

Assembly Required
No Assembly Needed
Color
Teal Blue/Silver
Application Type
Yes
Item
Table Lamp

Description

Bring of level of elegance and freshness to your space with this high quality 20-inch silver metal usb table lamp led with teal blue drum shade. The lamp is made of sturdy metal and features a silver color. The teal blue drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.