Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Silver Metal USB Table Lamp LED With Teal Blue Drum Shade

  • Mfr # 643255

  • Zoro # G422372935


product price: $84.35
/ea
Free Shipping & Returns

Key Features

Height
19.5 in
Color
Teal Blue/Silver
Assembly Required
No Assembly Needed
Width
8.5 in
Depth
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643255
Zoro #
G422372935
UPC #
-
Country of Origin
China

Dimensions

Height
19.5 in
Width
8.5 in
Depth
8.5 in

Details

Color
Teal Blue/Silver
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes

Description

This 20-inch silver metal usb table lamp led with teal blue drum shade is a great way to add some brightness to any corner of your home. A gorgeous silver metal base brings just the right amount of pizzazz to this fabulous lamp. The teal blue drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.