Zoro Homepage

20" Silver Metal USB Table Lamp LED With White Drum Shade

  • Mfr # 643257

  • Zoro # G722352866


product price: $84.35
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Height
19.5 in
Width
8.5 in
Application Type
Yes
Depth
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643257
Zoro #
G722352866
UPC #
-
Country of Origin
China

Dimensions

Height
19.5 in
Width
8.5 in
Depth
8.5 in

Details

Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Color
White/Silver

Description

This 20-inch silver metal usb table lamp led with white drum shade is the perfect combination of design and function. A gorgeous silver metal base brings just the right amount of pizzazz to this fabulous lamp. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.