Zoro Homepage

20" Silver Metal USB Table Lamp With Navy Blue Drum Shade

  • Mfr # 642922

  • Zoro # G322375678


product price: $66.69
/ea

Key Features

Assembly Required
No Assembly Needed
Depth
8.5 in
Height
19.5 in
Application Type
Yes
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642922
Zoro #
G322375678
UPC #
-
Country of Origin
China

Dimensions

Depth
8.5 in
Height
19.5 in
Width
8.5 in

Details

Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes
Color
Navy Blue/Silver

Description

Add a bright anchor to your room with this 20-inch silver metal usb table lamp with navy blue drum shade. The lamp is made of sturdy metal and features a silver color. The navy blue shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.