Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Silver Metal USB Table Lamp With Tan Drum Shade

  • Mfr # 642928

  • Zoro # G622365720


product price: $66.69
/ea

Key Features

Assembly Required
No Assembly Needed
Color
Silver/Tan
Application Type
Yes
Depth
8.5 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642928
Zoro #
G622365720
UPC #
-
Country of Origin
China

Dimensions

Depth
8.5 in
Width
8.5 in
Height
19.5 in

Details

Assembly Required
No Assembly Needed
Item
Table Lamp
Color
Silver/Tan
Application Type
Yes

Description

This 20-inch silver metal usb table lamp with tan drum shade is the perfect combination of design and function. The base of this lamp is made of metal finished in a silver tone. Includes a tan fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 19.50-inch h x 8.50-inch w x 8.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.