Zoro Homepage

20" Silver Round Faux Crystal Bling Framed Accent Mirror

  • Mfr # 635512

  • Zoro # G022373042


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Depth
0.79 in
Material
Glass
Width
17.72 in
Color
Silver
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635512
Zoro #
G022373042
UPC #
-
Country of Origin
China

Dimensions

Depth
0.79 in
Width
17.72 in
Height
17.72 in

Details

Material
Glass
Item
Mirror
Color
Silver
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Beautify your space with this 20-inch silver round faux crystal bling framed accent mirror. Framed with geometric and sparkly pieces of faux crystal bling, this mirror will bring practical application and fashionable design to your space, adding some glam flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 20-inch h x 20-inch w x 3-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.