Zoro Homepage

20" Silver Round Sunburst Frameless Accent Mirror

  • Mfr # 635510

  • Zoro # G222369081


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
Silver
Assembly Required
No Assembly Needed
Height
17.72 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635510
Zoro #
G222369081
UPC #
-
Country of Origin
China

Dimensions

Height
17.72 in
Width
17.72 in
Depth
0.67 in

Details

Application Type
Yes
Color
Silver
Assembly Required
No Assembly Needed
Material
Glass
Item
Mirror

Description

The carefully crafted 20-inch silver round sunburst frameless accent mirror is what you need to add finishing touch to your decor. Without a traditional frame, this round mirror features geometric panels that radiate out from the center in a swirling sunburst design. Modern and contemporary by design, this piece will open up the room as it reflects the light beautifully from every angle. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 20-inch h x 20-inch w x 2-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.